Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gardenised Plastic Christmas Tree Stand With Screw Fastener, Grey QI004154.GY

Plastic Christmas Tree Stand With Screw Fastener, Grey (Discontinued)

  • Mfr # QI004154.GY
  • Zoro # G204102644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004154.GY
Zoro #
G204102644
UPC #
651355033535
Country of Origin
China

Dimensions

Length
19
Width
19
Depth
19
Height
8

Details

Color
Grey
Material
Plastic
Weight
3.5

Description

This tree stand is perfect to hold your Christmas tree. stand is very easy to use just put in the tree and adjust the metal eye bolts that provide a stable contact between stand and tree. Holds up to 1.5 gallons of water. Green finish will add to your holiday decorations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.