This item is Discontinued.

Gardenised Rooftop Rake Snow Remover, Extendable, Lightweight, Aluminum Handle Extends Up to 21 Feet QI003670

Rooftop Rake Snow Remover, Extendable, Lightweight, Aluminum Handle Extends Up to 21 Feet (Discontinued)

  • Mfr # QI003670
  • Zoro # G204185302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003670
Zoro #
G204185302
UPC #
651355236707
Country of Origin
China

Dimensions

Length
11
Height
252
Depth
11
Width
20

Details

Weight
6
Material
Polyester and Aluminum
Color
Blue

Description

Remove heavy snow and prevent roof damage with this rake snow remover. Adjustable telescoping aluminum handle extends up to 21 feet making it convenient to reach areas that are hard to strike. This snow rake features a wide head cutter which helps remove snow efficiently. The two rolling wheels allow easy movement and protect shingles, whereas the plastic slide makes the snow easily slide down. Its lightweight and durable design make it ideal to work in any amount of snow and removes snow up to 1 ton a minute. With this snow remover, you will save your roof and back!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.