Zoro Homepage

Rubber Blacks, 30 W x 10 L

  • Mfr # QI003697

  • Zoro # G904185404


product price: $61.15
/pk 4, $15.29/ea

Key Features

Width
30
Color
Blacks
Material
Rubber
Length
10
Depth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003697
Zoro #
G904185404
UPC #
651355236974
Country of Origin
China

Dimensions

Width
30
Length
10
Depth
10
Height
0.2

Details

Color
Blacks
Material
Rubber
Weight
1.5

Description

Keep your stairway protected with this decorative rubber stair mat. Crafted butterfly design will add a classical appearance to your stairs. This mat provides protection, keeps your home clean while, the decorative design adds a modern touch to your stairways. This stair mat is ideal for indoor and outdoor use. Easy to clean by washing, sweeping, or shaking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.