Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rustic Wood- Look Plastic Half Barrel Flower Pot Bucket Planter, PK 4

  • Mfr # QI003696

  • Zoro # G004101991


product price: $70.15
/pk 4, $17.54/ea

Key Features

Material
Plastic
Color
Brown
Width
13.5
Length
13
Height
13.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003696
Zoro #
G004101991
UPC #
651355236967
Country of Origin
China

Dimensions

Width
13.5
Length
13
Height
13.5
Depth
13

Details

Material
Plastic
Color
Brown
Weight
1.5

Description

Add a vintage appeal to your home, garden and patio with this rustic half-barrel flower pot. This planter is ideal for flowers, trees, and plants to complement your outdoor and indoor decor. Made out of sturdy plastic, wood- looking and weather-resistant material. ​The antique burnt finish will add a rustic country appearance to your garden and outdoor living. What's more, this pot has holes at the bottom for convenient plant care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.