Zoro Homepage

Square- Bronze Cast Iron Umbrella Base Stand 19 lbs

  • Mfr # QI003816

  • Zoro # G304102728


product price: $62.25
/ea

Key Features

Color
Bronze
Height
13
Width
17.25
Material
Iron
Length
17.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003816
Zoro #
G304102728
UPC #
651355238169
Country of Origin
China

Dimensions

Height
13
Width
17.25
Length
17.25
Depth
17.25

Details

Color
Bronze
Weight
18.75
Material
Iron

Description

​Keep your deck in style with this cast iron umbrella base. This holder will hold your umbrella sturdy in place protecting you from the sun, and rain. Its constructed with a sturdy, all-steel, weather resistant design, adding decor to your patio, balcony, pool, and so on.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.