This item is Discontinued.

Gardenised White Vinyl Traditional Fence Design Garden Bed Elevated Screwless Raised Planter Box QI003740.B

White Vinyl Traditional Fence Design Garden Bed Elevated Screwless Raised Planter Box (Discontinued)

  • Mfr # QI003740.B
  • Zoro # G104101907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003740.B
Zoro #
G104101907
UPC #
651355237407
Country of Origin
China

Dimensions

Width
35.5
Length
15.75
Height
18.5
Depth
15.75

Details

Material
Vinyl
Color
White
Weight
14

Description

Plant your flowers, plants, herbs or vegetables with this bed planter. Composed out of durable vinyl material that is long lasting, weather proof and easy to maintain. Built with an open base to prevent water build- up and rotting. DIY gardening, simple, quick, and easy to assemble and install. Tool free designed so you can have your planter easily built!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.