Wooden Play Kitchen Toy, Light on Microwave, Cabinet, Sound Electronic Stove, Ages 3+

  • Mfr # QI004208

  • Zoro # G006598638


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Material
MDF
Color
White
Depth
12
Length
36.75
Width
25.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004208
Zoro #
G006598638
UPC #
651355042087
Country of Origin
China

Dimensions

Depth
12
Length
36.75
Width
25.75

Details

Item
Kids & Playroom
Material
MDF
Color
White

Description

Playtime has never felt so real with the wooden play kitchen. Kids will Discover the excitement of a real working chef as they pretend to prepare food, serve guests, clean house, and organize their supplies just like a grown-up. Our little cook space features all the essential parts of a contemporary kitchen inconvenient compact design. Perfect use for ages 3+.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.