Zoro Homepage

12 in x 20 in Tarp, White

  • Mfr # GA2038648

  • Zoro # G009100067


product price: $82.85
/ea
Free Shipping & Returns

Key Features

Finished Size
12 in x 20 in
Color
White
Tarp Finished Length
12 in
Tarp Finished Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA2038648
Zoro #
G009100067
UPC #
751759295635
Country of Origin
China

Dimensions

Finished Size
12 in x 20 in
Tarp Finished Length
12 in
Tarp Finished Width
20 in

Details

Color
White
Item
Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.