Shop MYTEE PRODUCTS
See all product information
Create Account
6ft x 8ft Heavy Duty Black 18oz Vinyl Utility Tarp Waterproof, Multipurpose, Cars, Boats
- Mfr # VT18-6x8-BLK
- Zoro # G316493609
product price:Â
$
53.29
/ea
Key Features
Color
Black
Tarp Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT18-6x8-BLK
- Zoro #
- G316493609
- UPC #
- 840223600799
- Country of Origin
- China
Details
- Color
- Black
- Tarp Material
- Steel
Description
Size: 6ft x 8ft Weight: 7 lbs 18oz Black Vinyl Utility Tarps 100% Waterproof w/ Heat Sealed Seams Grommets every 2 feet on the hems. UV Protection Size is Cut Size. Tarps may be 3-5% smaller Thickness: 21 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.