Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal, Jug, Water, White

  • Mfr # 79-402

  • Zoro # G5962582


product price: $57.59
/ea

Key Features

Application
Wire Rope
Base Formulation
Water
Net Weight
1 gal
Size
1 gal
Min. Operating Temp.
28 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79-402
Zoro #
G5962582
UPC #
032076794026
Country of Origin
United States

Dimensions

Size
1 gal

Details

Application
Wire Rope
Base Formulation
Water
Container Type
Jug
Net Weight
1 gal
Min. Operating Temp.
28 Degrees F
Maximum Operating Temperature
200 Degrees F
Flash Point
None
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Color
White
VOC Content
0 %
Item
Cable & Wire Pulling Lubricant
Chain and Cable Lubricant Type
Cable and Wire Pulling Lubricant
Properties- Chain and Cable Lubricants
General Purpose
Lubricant NSF Rating
Not Rated
Series
Super-Slick
Standards
OSHA 1910.1200 App D; REACH Annex II (EU No 453/2010)
GHS Flammability Rating
Non-Flammable
Safe on Most Plastics
Yes (Test on Small Area)
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temp. Range
28 Degrees to 200 Degrees F
Lubricant Application
Cable and Wire Pulling Lubricant
Water Resistant
No
Flammability
Non-Flammable
Physical Form
Gel
50 State VOC Compliant
Yes
Additive Included
No Additives
For Use On Plastics
Recommended for Plastics
Water Resistance
Not Water Resistant
Container Capacity
1 gal
Base Lubricant
Water
Primary Additives
No Additives
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
1 Degrees F
Metal Detectable Container
Not Metal Detectable
Post-Application Film
Wet
Compatible Product Type
Wire Rope
Odor
Not Odorless

Description

Cable and Wire Pulling Lubricant, Jug, Water, No Additives, Not Rated, Gardner Bender, 1 gal, 28 Degrees F, 200 Degrees F, Gel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.