Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 qt, Squeeze Bottle, Water, White

  • Mfr # 79-401

  • Zoro # G4967742


product price: $20.59
/ea

Key Features

Application
Wire Rope
Base Formulation
Water
Net Weight
1 qt
Size
1 qt
Min. Operating Temp.
28 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79-401
Zoro #
G4967742
UPC #
032076794019
Country of Origin
United States

Dimensions

Size
1 qt

Details

Application
Wire Rope
Base Formulation
Water
Container Type
Squeeze Bottle
Net Weight
1 qt
Min. Operating Temp.
28 Degrees F
Maximum Operating Temperature
200 Degrees F
Flash Point
None
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Color
White
Item
Cable & Wire Pulling Lubricant
VOC Content
0 %
Properties- Chain and Cable Lubricants
General Purpose
Chain and Cable Lubricant Type
Cable and Wire Pulling Lubricant
Lubricant NSF Rating
Not Rated
Standards
OSHA 1910.1200 App D; REACH Annex II (EU No 453/2010)
Series
Super-Slick
GHS Flammability Rating
Non-Flammable
50 State VOC Compliant
Yes
Safe on Most Plastics
Yes (Test on Small Area)
Lubricant Application
Cable and Wire Pulling Lubricant
Physical Form
Gel
Water Resistant
No
Operating Temp. Range
28 Degrees to 200 Degrees F
Flammability
Non-Flammable
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
No
Additive Included
No Additives
Operating Temperature - Maximum
200 Degrees F
Water Resistance
Not Water Resistant
For Use On Plastics
Recommended for Plastics
Primary Additives
No Additives
Post-Application Film
Wet
Metal Detectable Container
Not Metal Detectable
Base Lubricant
Water
Operating Temperature - Minimum
1 Degrees F
Compatible Product Type
Wire Rope
Odor
Not Odorless
Container Capacity
1 qt

Description

Cable and Wire Pulling Lubricant, Squeeze Bottle, Water, No Additives, Not Rated, Gardner Bender, 1 qt, 28 Degrees F, 200 Degrees F, Gel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.