Shop GARDNER BENDER
See all product information
Create Account
Ring Terminal, 1/4 in Stud Size, 10 AWG, Yellow, Crimp Termination Only
Mfr # 10-107
Zoro # G806431357
product price:
$
12.35
/ea
Key Features
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Stud Size
#12 to 1/4 in
Standards
CSA Listed, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-107
- Zoro #
- G806431357
- UPC #
- 32076101077
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 10 AWG
- Stud Size
- #12 to 1/4 in
- Minimum Wire Size
- 12 AWG
Details
- Item
- Ring Terminal
- Termination Style
- Crimp Termination Only
- Insulation Color
- Yellow
- Standards
- CSA Listed, UL Listed
- Terminal Shape
- Ring
- Maximum Operating Temperature
- 167 Degrees F
- Insulation Type
- Vinyl
- Maximum Voltage
- 600/1000 V
- Insulation Coverage
- Partial Coverage
Description
Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available inn a variety of packaging options, look to Gardner Bender for secure wire connection options.
- • 600-volt maximum rating as building wiring and 1,000-volt maximum rating for signs and fixtures
- • Secure, strong crimp-type design
- • Industry standard color-coding indicates wire guage size
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.