Shop GARDNER BENDER
See all product information
Create Account
14-2 AWG Reducer/Splicer Silver 2 pk
- Mfr # GBSPA-2
- Zoro # G605998297
product price:
$
7.79
/pk of 2, $3.90/ea
Key Features
Maximum Wire Size
2 AWG
Minimum Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBSPA-2
- Zoro #
- G605998297
- UPC #
- -
- Country of Origin
- United States
- Item
- Wire Connector
Dimensions
- Maximum Wire Size
- 2 AWG
- Minimum Wire Size
- 14 AWG
Description
Gardner BenderTM wire connectors are engineered to exceed the expectations of professional electricians. Perfect for commercial or residential applications, GB wire connectors offer world-class quality, performance and application versatility.
- • Dual rated
- • Aluminum material
- • Tin plated connector
- • UL 486 A/B listed
- • C22.2 65-03-03
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.