Shop GARDNER BENDER
See all product information
Create Account
20-2218 22-18 AWG Tap Splice Connector
- Mfr # 107438
- Zoro # G204040045
product price:Â
$
18.65
/ea
Key Features
Type
Splice
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107438
- Zoro #
- G204040045
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Wire Connector
- Type
- Splice
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
Description
Features
- 5 Pack.
- Tap Splice Connector.
- Insulated.
- Solderless.
- 22-18 AWG.
- Dimension - 3.88 L x 1.88 W x 0.63 H in.
- Item Weight - 0.03 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.