Shop GARDNER BENDER
See all product information
Create Account
22 AWG Insulated Ring Terminal Red 10 pk
- Mfr # 15-102
- Zoro # G3851168
product price:
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Insulation Color
Red
Maximum Wire Size
22 AWG
Standards
UL Listed
Wire Type
Insulated
Insulation Type
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-102
- Zoro #
- G3851168
- UPC #
- 32076921309
- Country of Origin
- China
- Item
- Ring Terminal
- Insulation Color
- Red
- Standards
- UL Listed
- Wire Type
- Insulated
- Insulation Type
- Vinyl
- Terminal Shape
- Ring
Dimensions
- Maximum Wire Size
- 22 AWG
Description
Dependable and easy to use, Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available in a variety of packaging options, look to Gardner Bender for secure wire connection option.
- • The gardner bender vinyl-insulated ring terminals provide dependable protection from high temperature and electric shock
- • Easy to use
- • UL listed with both Canadian and U.S. requirements
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.