3002084 0.13 in. x 100 ft. Filament Fish Tape
- Mfr # 3002084
- Zoro # G503979435
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Tape Material
Filament
Color
Red
Tape Length
100 ft.
Tape Width
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3002084
- Zoro #
- G503979435
- UPC #
- 32076938772
- Country of Origin
- China
Dimensions
- Tape Length
- 100 ft.
- Tape Width
- 1/8 in
Details
- Item
- Fish Tape
- Tape Material
- Filament
- Color
- Red
Description
This fish tapes has improved traditional hand fishing with the first ergonomic fish tape in the industry; easy to grip, easy to retract.
Features- Filament Fish Tape
- Material: Filament
- Tape Length: 100'
- Ergonomic handle secures your grip at the strongest point and keeps the user's wrist in a normal, upright position to reduce strain and enhance productivity on the job
- Interior grip fits the user's palm, reducing the number of pressure points common on most fish tape
- 12" external ring diameter with 5.5" internal ring diameter
- Non conductive tip and high stiffness, abrasion resistant tape will not splinter like fiberglass tapes
- Size: 0.13" x 100'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.