Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-25 Star Screwdriver Bit 88mmL
- Mfr # 6525
- Zoro # G123581629
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6525
- Zoro #
- G123581629
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-25 Size 1/4 Inch Hex Shank 88mm Length Durable Design - 6525 Professional Bit This T-25 star (Torx) screwdriver bit is built for consistent fit and controlled driving with tools that accept a 1/4in hex shank. With an 88mm overall length, it provides added reach while maintaining stable engagement on fasteners for professional hand tool and bit-holder setups. Made from High Speed Steel and heat treated for exterior toughness and core strength, it's designed for long service life in demanding work environments. The stamped size marking supports fast identification and better tool organization in busy carts or kits. Key Benefits T-25 star tip with 1/4in hex shank for secure bit-holder compatibility. 88mm overall length balances reach and control for precise fastener engagement. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped sizing enables permanent, quick identification and improved tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 6525. This professional-grade screwdriver bit is designed and made for technicians who rely on consistent performance and long-term durability. With clear sizing, corrosion resistance, and ANSI-aligned quality, it supports efficient work habits and dependable results across repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.