Shop GARDNER BENDER
See all product information
3865052 0.54 in. Dia. High Temp Ceramic Wire Connectors - 5 per Pack
Mfr # 3865052
Zoro # G603978772
product price:Â $32.55
/eaKey Features
Type
Twist-On
Maximum Wire Size
18 AWG
Minimum Wire Size
8 AWG
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 3865052
- Zoro #
- G603978772
- UPC #
- 32076915537
- Country of Origin
- Unknown
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 8 AWG
Details
- Item
- Wire Connector
- Type
- Twist-On
- Termination Style
- Twist-On
Description
0.54 in. Dia. High Temp Ceramic Wire Connectors
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Made from the highest quality materials
- 5per pack
- Diameter: 35/64 in.
- Compatible Wire Range: 18-8 18-8 AWG
- Weight: 0.12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.