Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal, Pail, Water, White

  • Mfr # 79-403

  • Zoro # G6207573


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Application
Wire Rope
Base Formulation
Water
Net Weight
5 gal
Size
5 gal
Min. Operating Temp.
28 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79-403
Zoro #
G6207573
UPC #
032076794033
Country of Origin
United States

Dimensions

Size
5 gal

Details

Application
Wire Rope
Base Formulation
Water
Container Type
Pail
Net Weight
5 gal
Min. Operating Temp.
28 Degrees F
Maximum Operating Temperature
200 Degrees F
Flash Point
None
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Color
White
Properties- Chain and Cable Lubricants
General Purpose
Chain and Cable Lubricant Type
Cable and Wire Pulling Lubricant
VOC Content
0 %
Item
Cable & Wire Pulling Lubricant
Lubricant NSF Rating
Not Rated
Series
Super-Slick
Standards
OSHA 1910.1200 App D; REACH Annex II (EU No 453/2010)
GHS Flammability Rating
Non-Flammable
Odorless
No
Safe on Most Plastics
Yes (Test on Small Area)
Flammability
Non-Flammable
Operating Temp. Range
28 Degrees to 200 Degrees F
Lubricant Application
Cable and Wire Pulling Lubricant
50 State VOC Compliant
Yes
Water Resistant
No
Physical Form
Gel
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Additive Included
No Additives
Water Resistance
Not Water Resistant
Compatible Product Type
Wire Rope
Operating Temperature - Maximum
200 Degrees F
Base Lubricant
Water
For Use On Plastics
Recommended for Plastics
Container Capacity
5 gal
Primary Additives
No Additives
Metal Detectable Container
Metal Detectable
Odor
Not Odorless
Operating Temperature - Minimum
1 Degrees F
Post-Application Film
Wet

Description

Cable and Wire Pulling Lubricant, Pail, Water, No Additives, Not Rated, Gardner Bender, 5 gal, 28 Degrees F, 200 Degrees F, Gel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.