Shop All Cable Ties
Gardner Bender
6" L Stainless Steel Cable Tie PK 10
Mfr # 45-306SS
Zoro # G4880115
product price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Metallic
- Tensile Strength 100 lb.
- Material Stainless Steel
- Locking Style Self Locking Ball
- Basic Material Metal
Product Information
- Brand Gardner Bender
- MFR # 45-306SS
- Zoro # G4880115
- UPC # 032076073138
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 6" |
Details
Description
Cable Tie,6 In.,Stainless Steel,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Timed Comm. Defrost Control, 240V, 1NO/2NC (S804120)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1053)
- JR PRODUCTS LABELED 12V ON/OFF SWITCH, BLACK (12595)
- QUICKCABLE Black Nylon, Cable Ties, 14.1", 50lb., PK100 (502212-100)
- GARDNER BENDER 11" L Stainless Steel Cable Tie PK 10 (45-312SS)
- GARDNER BENDER 24" L Heavy Duty Cable Tie Black PK 50 (46-424UVB)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- GARDNER BENDER Assorted Cable Ties PK 650 (65001)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-310UVB)
- GARDNER BENDER 11" L Cable Tie PK 100 (46-310)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 500 pk (AL-11-50 0-D)
- Gardner Bender Cable Ties