Shop GARDNER BENDER

960 .5 in. EMT Big Ben Conduit Hand Bender

  • Mfr # 960
  • Zoro # G704136514

product price: 
$
52.55
/ea

Key Features

Centerline Bend Radius
3.69 in
Application
1/2" EMT
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
960
Zoro #
G704136514
UPC #
32076055516
Country of Origin
China

Dimensions

Centerline Bend Radius
3.69 in

Details

Application
1/2" EMT
Material
Aluminum

Description

  • Conduit hand bender
  • Industry standard style
  • 30° bend when handle is straight up
  • Embossed sight lines for 10°, 22°, 30°, 45°, 60° and 90°
  • Bigger hook with 5 times durability factor
  • Bigger foot pedal allows for a booted foot
  • Easily correct over bends with the bend back channel
  • Vise-Mate holds conduit while cutting or reaming
  • Made of rugged heat treated aluminum
  • Handle sold separately
  • Length: 2.25
  • Width: 9.25
  • Height: 39
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.