Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AML207 0 AWG 0.37 in. Stud Heavy Duty Lug

  • Mfr # 3197076

  • Zoro # G216482178


product price: $20.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3197076
Zoro #
G216482178
UPC #
-
Country of Origin
China

Description

Features Grade: Industrial Product Type: Electrical Lug Insulation Material: Copper Color: Silver Number in Package: 2 CSA Listed: No Stud Screw Size: 3/8 in. Terminal Type: Heavy Duty Wire Type: Insulated Application: Corrosion Resistant UL Listed: Yes Number of Poles: 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.