Zoro Homepage

Analog Multimeter, 5 Func., 12 Range

  • Mfr # GMT-312

  • Zoro # G6926722


product price: $22.69
/ea

Key Features

Sensitivity
2000 ohm/V DC
Special Features
13 Position Rotary Dial, Replaceable Test Leads
Includes
Test Lead Input Icons
Overload Protector
Yes
Maximum DC Voltage Measurement
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMT-312
Zoro #
G6926722
UPC #
032076072988
Country of Origin
China

Dimensions

Battery Size
AA

Details

Item
Analog Multimeter,5 Func.,12 Range
Sensitivity
2000 ohm/V DC
Special Features
13 Position Rotary Dial, Replaceable Test Leads
Includes
Test Lead Input Icons
Overload Protector
Yes
Maximum DC Voltage Measurement
300 V
Minimum Operating Temperature
64 Degrees F
Maximum Sound Level Measurement
52 dB
Minimum Sound Level Measurement
-20 dB
Basic DC Voltage Accuracy
+/-4.00%
Battery Voltage
1.5V DC
Basic AC Voltage Accuracy
+/-5.00%
Minimum DC Voltage Measurement
10 V
Minimum AC Voltage Measurement
10 V
Maximum Resistance Measurement
1 megaohm
Maximum DC Current Measurement
150 mA
Parameters Measured
AC Voltage, DC Current, DC Voltage, Resistance
Maximum Operating Temperature
77 Degrees F
Maximum AC Voltage Measurement
300 V
Minimum DC Current Measurement
0.5 mA
Resistance Measurement Accuracy
+/-4 Degrees arc of scale length

Description

Analog Multimeter,5 Func.,12 Range, Resistance Measurement Accuracy +/-4 Degrees arc of scale length, Parameters Measured AC Voltage, DC Current, DC Voltage, Resistance, Basic AC Voltage Accuracy +/-5.00 Percent, Basic DC Voltage Accuracy +/-4.00 Percent, Minimum AC Voltage Measurement 10 V, Maximum AC Voltage Measurement 300 V, Minimum DC Voltage Measurement 10 V, Maximum DC Voltage Measurement 300 V, Maximum AC Current Measurement Not Applicable, Minimum DC Current Measurement 0.5 mA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.