Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Insul Cnnectr, 16-14 AWG, PK21

  • Mfr # 20-123

  • Zoro # G6926022


product price: $2.39
/pk 21, $0.11/ea
Sold in multiples of 5 for $11.95

Key Features

Type
Butt Splice
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
For Minimum Wire Size - Solid
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-123
Zoro #
G6926022
UPC #
032076050092
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
For Minimum Wire Size - Solid
16 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice

Description

Butt Splice Insul Cnnectr,16-14 AWG,PK21, Package Quantity 21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.