Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 10 AWG Max, Yellow, 5 PK

  • Mfr # AMT-4126

  • Zoro # G6925943


product price: $6.02
/pk 5, $1.20/ea
Sold in multiples of 2 for $12.04

Key Features

Type
Butt Splice
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
For Maximum Wire Size - Solid
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-4126
Zoro #
G6925943
UPC #
032076074906
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
For Maximum Wire Size - Solid
10 AWG
For Minimum Wire Size - Solid
12 AWG
For Minimum Wire Size - Stranded
12 AWG
For Maximum Wire Size - Stranded
10 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow

Description

Splice Butt Heat Shrink,12-10,Yellow,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.