Zoro Homepage

Butt Splice Wire Connector, 14 AWG Max, Blue, 600 V

  • Mfr # AMT-124

  • Zoro # G607450748


product price: $13.79
/ea

Key Features

Type
Butt Splice
Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-124
Zoro #
G607450748
UPC #
32076052805
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Maximum Voltage
600 V
Termination Style
Crimp

Description

Adhesivelined butt connectors are specially designed for waterproof heat shrink applications Our butt splices provide quick and reliable crimptype connections and wire repairs Simply crimp both ends for a longlasting, secure connection

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.