Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Staples, Plastic, Steel, 100 PK

  • Mfr # PS-150Z

  • Zoro # G3746242


product price: $5.79
/pk 100, $0.06/ea

Key Features

For Wire/Cable Type
NM Cable, UF Cable
Size
1/2 in
Color
White
Material
Plastic, Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-150Z
Zoro #
G3746242
UPC #
032076002442
Country of Origin
United States

Dimensions

Size
1/2 in
Cable Staple Size
1/2 in

Details

Item
Cable Staples
For Wire/Cable Type
NM Cable, UF Cable
Color
White
Material
Plastic, Steel
Finish
Zinc Plated
For Use On
Wood
Compatible Material
Wood
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Product Type
Cable Staple

Description

Product details about the GARDNER BENDER - PS-150Z Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - PS-150Z Cable Staples are designed with a size of 1/2 inch, making them suitable for use with NM and UF type cables. The sizing attributes of these staples allow for adequate fastening and securing of cables onto compatible materials such as wood.
These cable staples are constructed from a combination of plastic and steel, providing durability and longevity in various conditions. They feature a zinc-plated finish that enhances their resistance to corrosion, ensuring they maintain their integrity over time. Their white color offers a discreet appearance when installed on lighter surfaces.
Packaged in small packs, the GARDNER BENDER - PS-150Z Cable Staples offer convenience for smaller projects or businesses that require fewer quantities at once. These staples are made in the USA*, indicating adherence to high manufacturing standards. Designed specifically for use on wood, these cable staples provide reliable fastening solutions for your cabling needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.