This item is Discontinued.

Gardner Bender Cable Tie, 14 in L, 4 in Max Bundle Dia., Black 623-46-315UVB

Cable Tie, 14 in L, 4 in Max Bundle Dia., Black (Discontinued)

  • Mfr # 623-46-315UVB
  • Zoro # G003694661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
623-46-315UVB
Zoro #
G003694661
UPC #
32076881108
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
0.17 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Color
Black
Outdoor Use
Yes

Description

Patented DoubleLock? design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards.
  • Ultraviolet black (UVB) ties resist harmful light rays ? primarily for outdoor use
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.