Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Energy Management Device, 8" D, 125VAC, LCD

  • Mfr # PM3000

  • Zoro # G9535736


product price: $27.99
/ea

Key Features

Number of Outlets
1
Current Rating
10 A
Max. Amps
10 A
Includes
Operating Instructions
NEMA Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM3000
Zoro #
G9535736
UPC #
32076929992
Country of Origin
China

Dimensions

Depth
8 in
Height
4 in
Width
7 in
Overall Width
7 in
Overall Height
4 in
Overall Depth
8 in

Details

Item
Energy Management Device
Number of Outlets
1
Current Rating
10 A
Max. Amps
10 A
Includes
Operating Instructions
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15R
Min. Time Setting
1 min
Max. Time Setting
59 min, 9,999 hr
Standards
RoHS Certified, UL Listed
IP Rating
IP20
Features
Accurate, Safe and Reliable, Calculates in Kilowatt Hours - Same as Utility Companies, Easy-to-Use and Affordable
NEMA Rating
Not NEMA Rated
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Status Indicator
LCD
Voltage
125V AC
Voltage Rating
90/125V AC
Minimum Time Setting
1 min
Maximum Operating Temperature
50 Degrees C
Minimum Operating Temperature
0 Degrees C
For Location
Indoor
Measurements Taken
Kilowatt Hours
Display Screen Type
LCD
Maximum Time Setting
9,999 hr
Data Logger
Yes
NEMA Enclosure Rating
Not Rated
Device Type
Power Usage Meter
Application
Air Conditioners, Computers, Lamps, Refrigerators, Washing Machines

Description

Energy Management Device, Application Air Conditioners, Computers, Lamps, Refrigerators, Washing Machines, Current Rating 10 A, Data Logger Yes, Device Type Power Usage Meter, Display Screen Type LCD, Features Accurate, Safe and Reliable, Calculates in Kilowatt Hours - Same as Utility Companies, Easy-to-Use and Affordable, For Location Indoor, IP Rating IP20, Maximum Operating Temperature 50 Degrees C, Maximum Time Setting 9,999 hr, Measurements Taken Kilowatt Hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.