Shop GARDNER BENDER
See all product information
Create Account
FLX-1005W 5 ft. Flex Tubing
Mfr # 3535622
Zoro # G904108984
product price:Â $26.79
/eaKey Features
Material
Polyethylene
Color
White
Length
60 in
Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3535622
- Zoro #
- G904108984
- UPC #
- 32076920593
- Country of Origin
- China
Dimensions
- Length
- 60 in
- Diameter
- 1 in
Details
- Material
- Polyethylene
- Color
- White
- Item
- Flex Tube
Description
Features
- Compatible Diameter: 1 in.
- Length: 5 ft.
- Color Family: White
- Material: Polypropelene
- Product Type: Flex Tubing
- Paintable or Stainable: No
- Installation Method: Tubing
- Diameter: 1 in.
- Organize and protect electrical hoses, wires and cables from cuts, abrasions and UV damage
- Edges of this flexible tubing are corrugated for maximum flexibility
- Split down the middle, the tubing allows for easy wiring breakout
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.