Shop GARDNER BENDER

FLX-3406W 6 ft. Flex Tubing

  • Mfr # 3535697

  • Zoro # G804108992


product price:  $32.25
/ea

Key Features

Color
White
Material
Polyethylene
Length
72 in
Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3535697
Zoro #
G804108992
UPC #
32076920678
Country of Origin
China

Dimensions

Length
72 in
Diameter
3/4 in

Details

Item
Flex Tube
Color
White
Material
Polyethylene

Description

Features
  • Compatible Diameter: 3/4 in.
  • Length: 6 ft.
  • Color Family: White
  • Material: Polypropelene
  • Product Type: Flex Tubing
  • Color: White
  • Diameter: 3/4 in.
  • Installation Method: Tubing
  • Paintable or Stainable: No
  • Edges of this flexible tubing are corrugated for maximum flexibility
  • Split down the middle, the tubing allows for easy wiring breakout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.