Zoro Homepage

Fork Terminal, 14 AWG, 600 V, Crimp Termination Only, 20 PK

  • Mfr # 20-113

  • Zoro # G705998678


product price: $6.79
/pk 20, $0.34/ea
Sold in multiples of 2 for $13.58

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Maximum Voltage
600 V
Maximum Operating Temperature
167 DegreesF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-113
Zoro #
G705998678
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Fork Terminal
Termination Style
Crimp Termination Only
Maximum Voltage
600 V
Maximum Operating Temperature
167 DegreesF

Description

The Gardner Bender quick and always-reliable crimp-type wire terminals feature color-coded barrels denoting industry standard wire gauge sizes. Available in ring, spade, disconnect, and bullet styles. Temperature ratings for the complete line are 75°C (167°F). You will find various terminals for various circuit protection devices, all insulated to last for those any environments.


  • • Vinyl insulated barrels provide a high degree of protection and carry a maximum 600V rating
  • • GB terminals are leading the industry in quality and durability
  • • Long lasting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.