Zoro Homepage

Fork Terminal, 8 mm Stud Size, 10 AWG, 600 V

  • Mfr # AMT-116

  • Zoro # G701245769


product price: $7.85
/ea

Key Features

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
8 mm
Maximum Voltage
600 V
Minimum Operating Temperature
-67 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-116
Zoro #
G701245769
UPC #
32076052768
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
8 mm

Details

Item
Fork Terminal
Maximum Voltage
600 V
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
221 Degrees F

Description

Constructed with Heat Shrink insulation that is adhesive lined to water proof and environmentally seal electrical connections when crimped and heated.


  • • Resists salt water, oil, gasoline and other environmental contaminants
  • • Insulates and protects connections from wire pullout, moisture intrusion and abrasion
  • • Heat activated adhesive melts and flows to create a seal
  • • Rated at 600 volt max
  • • Temperature rating: -67 deg. to 221 deg. F (-55 deg. to 105 deg. C)
  • • 2.5:1 shrink ratio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.