Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 Stud Size, 10 AWG, Heat Shrink Insulated, Yellow, 3 PK

  • Mfr # AMT-116

  • Zoro # G6926847


product price: $5.11
/pk 3, $1.70/ea
Sold in multiples of 2 for $10.22

Key Features

Terminal Shape
Fork
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Heat Shrink
Stud Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-116
Zoro #
G6926847
UPC #
032076052768
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Yellow
Insulation Type
Heat Shrink
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
105 Degrees C
Shrink Ratio
2.5:1

Description

Spade Terminal Heat Shrink,12-10 AWG,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.