Fork Terminal, #8 to #10 Stud Size, 14 AWG, 600/1,000 V, Vinyl Insulated, Blue

  • Mfr # 15-114

  • Zoro # G3851956


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Maximum Voltage
600/1,000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-114
Zoro #
G3851956
UPC #
32076075163
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#8 to #10

Details

Item
Fork Terminal
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Maximum Voltage
600/1,000 V
Maximum Operating Temperature
167 Degrees F
Standards
UL and CSA safety listings

Description

Dependable and easy to use, Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available in a variety of packaging options, look to Gardner Bender for secure wire connection options.


  • • Crimp-type design
  • • Color-coded by wire gauge size
  • • Vinyl-insulated spade terminal
  • • UL and CSA safety listings
  • • Rated 600 V max temperature rating: 167 deg F (75 deg C)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.