
Gardner Bender 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk
Mfr # 10-126
Zoro # G506431503
product price: $10.15
/eaKey Features
Type
Butt Splice
Maximum Wire Size
10 AWG
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-126
Zoro #
G506431503
UPC #
32076101268
Country of Origin
China
Dimensions
Maximum Wire Size
10 AWG
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp
Description
The Gardner Bender quick and always-reliable crimp-type wire terminals feature color-coded barrels denoting industry standard wire gauge sizes. Available in ring, spade, disconnect and bullet styles. Vinyl insulated barrels provide a high degree of protection and carry a maximum 600V rating. You will find various terminals for various circuit protection devices, all insulated to last for those any environments.
- • Butt splices are fully insulated
- • Easy to use
- • GB terminals are leading the industry in quality and durability
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.