Gardner Bender
Gardner Bender 46-310UVB Cable Tie, UVB, 11" (75 Lb) - 100 pk.
Mfr # 46-310UVB
Zoro # G102569068
Sold in multiples of 3 for $100.47
$100.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 in.
- Color Black
- Width 0.04 in.
- Tensile Strength 75 lb.
- Material Nylon
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (22DUD32AF)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-DC24(S))
- INSULTAB Shrink Tubing, 3.0in ID, Black, 5ft (HS-105 3" Blk 5)
- NVENT HOFFMAN Nipple, 4.00x4.00x3.00, Gray, Steel (F44LN3)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-310UVBM)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-310M)
- GARDNER BENDER 36" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-536UVB)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 10 (45-518N)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- Gardner Bender Cable Ties