Shop All Cable Ties
Gardner Bender
Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk.
Mfr # 46-315UVBM
Zoro # G502564373
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14 in
- Width 0.17 in
- Thickness 0.055 in
- Max bundle diameter 4 in
- Color family Black
Product Information
- Brand Gardner Bender
- MFR # 46-315UVBM
- Zoro # G502564373
- UPC # 32076882464
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14 in |
Width | 0.17 in |
Max bundle diameter | 4 in |
Details
Description
GARDNER BENDER OFFERS A BROAD RANGE OF CABLE TIES, GREAT FOR BUNDLING WIRE, CABLE, HOSES, DUCTS AND COUNTLESS OTHER APPLICATIONS.. MADE FROM DURABLE NYLON 6/6 MATERIAL. . ULTRAVIOLET BLACK (UVB) TIES RESIST HARMFUL LIGHT RAYS - PRIMARILY FOR OUTDOOR USE. . SERVICEABLE THROUGH TEMPERATURES -40 TO 85 °C (-40 TO 185 °F).. UL RECOGNIZED COMPONENT LISTING E125869.. MEETS UL 94 V-2 FLAMMABILITY CLASSIFICATION. . PATENTED DOUBLELOCK DESIGN HAS TEETH ON BOTH SIDES OF THE TIE, ENSURING 50% GREATER STRENGTH THAN INDUSTRY STANDARDS..
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- EATON Switch Knob, Extended Lever, Red, 30mm (10250TLR)
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, 6A, 125VAC (GSW-34)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-308UVB)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- GARDNER BENDER 14" L Cable Tie Black PK 100 (46-315UVB)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-310UVBM)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-308MN)
- GARDNER BENDER 21" L Heavy Duty Cable Tie Black PK 50 (46-421UVB)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (TY528M)
- Gardner Bender Cable Ties