Shop All Cable Ties
Gardner Bender
Gardner Bender 46-424 Heavy-Duty Cable Tie, 24" (175 Lb) - 50 pk.
Mfr # 46-424
Zoro # G202608711
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.35 in
- Thickness 0.07 in
- Type Heavy duty
- Max bundle diameter 7 in
- Color family Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-424
- Zoro # G202608711
- UPC # 32076024581
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 24 in |
Width | 0.35 in |
Max bundle diameter | 7 in |
Details
Thickness | 0.07 in |
Type | Heavy duty |
Color family | Brown |
Ul certification | Yes |
Tensile strength | 175 psi |
Description
HEAVY-DUTY CABLE TIE, 24" (175 LB) - 50 PK. FEATURES
- HEAVY-DUTY DESIGN OFFERS 120 AND 175 LBS OF TENSILE STRENGTH. PATENTED DOUBLELOCK DESIGN (ON 120 LB) ENSURES 50% GREATER TENSILE STRENGTH. ULTRAVIOLET BLACK (UVB) TIES RESIST HARMFUL LIGHT RAYS - PRIMARILY FOR OUTDOOR USE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SBLK)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- ZEROSTART Inverter Outlet Extension Cord 54in. (8500642)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A (HBL123MM)
- GARDNER BENDER Gardner Bender 46-418UVB Heavy-Duty Cable Tie, UVB, 18" (175 Lb) - 50 pk. (46-418UVB)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-310M)
- GARDNER BENDER 15" L Releasable Cable Tie 175 lb Black PK 4 (47-115UVB)
- GARDNER BENDER 15" L Heavy Duty Cable Tie Black PK 50 (46-415UVB)
- GARDNER BENDER Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk (46-308UVB)
- GARDNER BENDER 6" L Cable Tie PK 1000 (46-206M)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 8" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT08)
- Gardner Bender Cable Ties