Gardner Bender
6" L Cable Tie PK 1000
Mfr # 46-206M
Zoro # G4879756
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.13"
- Tensile Strength 30 lb.
- Material Nylon 6/6
- Basic Material Plastic
- Thickness 0.055"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Illuminated Green 12-130V-Ac 12-130V-Dc Pushbutton (800H-QRBH2GAP)
- RACO Plaster Ring, Ring Accessory, 1 Gangs, Galvanized Zinc, Fixture Cover (756)
- SQUARE D Handle Tie, 30A, 1 Poles (QOTHT)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 100ft (30-VG-0625C-G3)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- GARDNER BENDER 6" L Double Lock Cable Tie PK 100 (46-206)
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- GARDNER BENDER Assorted Cable Ties 500/Can (71111)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-308MN)
- GARDNER BENDER Assorted Cable Ties PK 650 (65001)
- KLASS TOOLS 12" x 3.6 mm Black Zip Ties, Cable Ties (1000 Zip Ties), 1000PK (KLA-CON-ZIP-BLA-1236x1000)
- Gardner Bender Cable Ties