Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Blue, Red, Yellow, 7 PK

  • Mfr # HST-107

  • Zoro # G6929120


product price:  $4.79
/pk 7, $0.68/ea
Sold in multiples of 2 for $9.58

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/16, 1/8, 3/16, 1/4 in
Material
Polyolefin
Color
Blue, Red, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST-107
Zoro #
G6929120
UPC #
032076064419
Country of Origin
China

Dimensions

Length
3 inches

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/16, 1/8, 3/16, 1/4 in
Material
Polyolefin
Color
Blue, Red, Yellow
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1/8 in, 1/4 in, 3/8 in, 1/2 in

Description

Heat Shrink Tubing,1/8-1/2 In.,PK7, Package Quantity 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.