
HexLok Wire Connector, 8 to 22 AWG Wire, Copper Contact, Thermoplastic Housing Material, Tan
Mfr # 16-1H1N
Zoro # G107373264
product price:Â $25.89
/eaKey Features
Type
Twist-On
Color
Tan
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16-1H1N
Zoro #
G107373264
UPC #
32076049836
Country of Origin
United States
Details
Item
Twist-On Wire Connector
Type
Twist-On
Color
Tan
Termination Style
Twist-On
Description
These multirange hex head connectors cover 95 of everyday applications making them the simple choice for all of your wire connection needs Don't worry about using a hex tool to install you can't overtorque this connector because it's patented hex head design strips out at UL torque saving the wires and your fingers Inside the connector a zincplated square wire spring ensures a secure connection that resists corrosion The thermoplastic shell is designed for longlasting strength and resists chemicals while the deep skirt supports smooth wire entry and coverage of stripped wires
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.