Shop GARDNER BENDER
See all product information
Create Account
High Temp Ceramic Wire Connectors 35/64 in. D 5 pk
- Mfr # 19-004CER
- Zoro # G706432027
product price:
$
12.89
/ea
Key Features
Type
Twist-On
Color
White
Maximum Operating Temperature
538 Degrees C
Termination Style
Twist-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-004CER
- Zoro #
- G706432027
- UPC #
- 32076915537
- Country of Origin
- China
- Item
- Wire Connector
- Type
- Twist-On
- Color
- White
- Maximum Operating Temperature
- 538 Degrees C
- Termination Style
- Twist-On
Description
Gardner Bender Wire Connectors are engineered to exceed the expectations of professional electricians. Perfect for commercial or residential applications. GB Wire Connectors offer excellent quality, performance and application versatility. Our connectors provide maximum application flexibility by offering contractors and do it yourselfers a wide assortment of packaging options, ergonomic designs and wire ranges.
- • Rated to withstand extreme temperatures and high voltage
- • 600V max building wire and 1000V max lighting fixtures/luminaires
- • For use with Copper to Copper only
- • Pressure type connector-can be used with solid or stranded wire
- •