Shop GARDNER BENDER
See all product information
Create Account
WingGard Wire Connector, 22 to 10 AWG Wire, Steel Contact, Thermoplastic Housing Material, Yellow
- Mfr # 19-084
- Zoro # G407372981
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Key Features
Type
Twist-On
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Insulation Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-084
- Zoro #
- G407372981
- UPC #
- 32076190842
- Country of Origin
- China
- Item
- Wire Connector
- Type
- Twist-On
- Color
- Yellow
- Insulation Material
- Thermoplastic
- Maximum Voltage
- 1,000V
- Maximum Operating Temperature
- 105 Degrees C
- Termination Style
- Twist-On
- UL 94 Flammability Rating
- V-2
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 22 AWG
Description
GB's WingGard twiston wire connectors offer unsurpassed quality and durability in a highleverage, easyon, wingtype design These hardworking connectors offer a wide range of connection options essentially ensuring that one size can do the job of multiple standard connectors The swept wings provide added turning torque and reduce the strain of multiple applications The thermoplastic shell provides strength and resistance to chemicals while a long skirt prevents exposure of bare wire The zincplated square wirespring inside instantly adjusts to the shape and size of the splice upon insertion ensuring a longlasting connection that resists corrosion and exceeds UL standards for dielectric strength and wire pullout force
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.