Shop GARDNER BENDER

HTP-1010 Tape, Silicone Self-Sealing, 10'

  • Mfr # HTP-1010

  • Zoro # G802674246


product price:  $16.55
/ea

Key Features

Tape Color
Black
Performance Temp.
-65 C to 260 C (-85 F to 500 F)
Color
Black
Width
1
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HTP-1010
Zoro #
G802674246
UPC #
32076560102
Country of Origin
United States

Dimensions

Width
1
Length
10 ft

Details

Tape Color
Black
Performance Temp.
-65 C to 260 C (-85 F to 500 F)
Color
Black

Description

TAPE, SILICONE SELF-SEALING, 10' FEATURES
    HIGH QUALITY TAPE THAT INSULATES ALL SHAPES OF CONDUCTORS TO 400 V. INSULATES AND SEALS SURFACES FROM -65 C TO 260 C (-85 F TO 500 F). FUSES TO ITSELF IN SECONDS TO STAY WATERTIGHT. PERMANENT MOLD IN 24 HOURS OR IN MINUTES WITH HEAT APPLICATION.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.