
Insulated Cable Staples, 3/4 in Leg L, Polyethylene, 100 PK
Mfr # PS-175ZN
Zoro # G405998640
product price: $11.69
/pk 100, $0.12/eaKey Features
Leg Length
3/4 in
Crown Width
3/4 in
Material
Polyethylene
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-175ZN
Zoro #
G405998640
UPC #
-
Country of Origin
United States
Dimensions
Leg Length
3/4 in
Crown Width
3/4 in
Details
Item
Insulated Cable Staples
Material
Polyethylene
Finish
Zinc Plated
Description
The products provides a complete line of staple and fastening solutions for all industries including industrial, residential, construction or manufacturing. From low voltage wire to service entrance cables, professionals rely for quality fastening products. This staple secures Romex, UF and other types of non-metallic (NM) cable.
- • Fast and easy to install both nails drive together without splitting wood
- • Nail heads are recessed for minimum exposure
- • Zinc plated nails resist rust and corrosion
- • UV resistant polyethylene
- • For non metallic cables
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.