
Insulated Staples, 1-3/8 in Leg L, Metal
Mfr # MSI-5310
Zoro # G306432007
product price: $5.15
/eaSold in multiples of 9 for $46.35
Key Features
Leg Length
1-3/8 in
Crown Width
13/16 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSI-5310
Zoro #
G306432007
UPC #
32076919542
Country of Origin
China
Dimensions
Leg Length
1-3/8 in
Crown Width
13/16 in
Details
Item
Insulated Staples
Material
Metal
Description
Insulated Service Entrance Metal Staples secure and protect #8/2 and #6/3 SE cables. These staples offer a durable polyethylene insulating sheath to prevent arc faults if the staple is over-driven through a cable jacket. Strong steel constructed staples offer sharp, burr free tips which easily bite into wood upon hammering and deter wood from splitting. Do not drive the staple beyond the insulation stops to achieve a clean insertion and secure wiring without damage to cable or wood. Secures 2 conductor #8 and 3 conductor #6 Service Entrance cables.
- • Insulated Service Entrance Metal Staples secure and protect #8/2 and #6/3 SE cables.
- • Offer a durable polyethylene insulating sheath to prevent arc faults if the staple is over-driven through a cable jacket.
- • Strong steel constructed staples offer sharp, burr free tips which easily bite into wood upon hammering and deter wood from splitting.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.