Zoro Homepage

Lever Wire Connector, 14 AWG Max, 5 PK

  • Mfr # 20-100

  • Zoro # G005897428


product price: $7.29
/pk 5, $1.46/ea
Sold in multiples of 2 for $14.58

Key Features

Type
Splice
Maximum Wire Combination
14 AWG
Maximum Conductors
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-100
Zoro #
G005897428
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Lever Wire Connector
Type
Splice
Maximum Wire Combination
14 AWG
Maximum Conductors
14

Description

Gardner Bender 20-100N quick tap Splice, crimp connector, 16-14 gauge wire (AWG), wire connector, blue. Self stripping electrical tap connectors. It is used for many different types of car audio and security installations.


  • • Splice and taps, connectors, crimps, disconnects, termination
  • • Color-coded by wire gauge size
  • • Secure connections without stripping wire
  • • Rated at 600-volt maximum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.