Pull Switch, 3-Speed, SPTT, Off/On/On/On
Mfr # GSW-39
Zoro # G4880666
product price: $8.85
/eaKey Features
Switch Function
Off/On/On/On
AC Contact Rating
3 A @ 250 V, 6 A @ 125 V
Contact Form
DP3T
DC Contact Rating
20 A @ 30 V
Standards
RoHS, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSW-39
Zoro #
G4880666
UPC #
032076039004
Country of Origin
Taiwan, Province of China
Dimensions
Stem Length
0.3 in
Stem Dia. and Thread Size
0.382 in
Stem Thread Size
1/8 in-27 NPS
Manufacturer Warranty Length
1 yr
Overall Width
1.06 in
Overall Height
0.65 in
Mounting Hole Diameter
7/16 in
Stem Diameter
0.13 in
Overall Depth
0.87 in
Details
Item
Pull Chain Switch
Switch Function
Off/On/On/On
AC Contact Rating
3 A @ 250 V, 6 A @ 125 V
Contact Form
DP3T
DC Contact Rating
20 A @ 30 V
Standards
RoHS, UL Listed
Number of Connections
3
Mounting Hole
13/32 in dia
Recommended Use
Light Fixtures
Color
Brass
Terminals
Wire Lead
Product Type
Pull Chain Switch
Switch Function Configuration
DP3T Variable Speed and Two Circuit Pull-Chain Switch
Metal Finish
Brass
Terminal Connection Type
Push-In
Description
Pull Chain Switch, Contact Form DP3T, Number of Connections 3, Switch Function Off/On/On/On, Wire Lead Terminals, Mounting Hole 13/32 in dia, AC Contact Rating 3 A @ 250 V, 6 A @ 125 V, DC Contact Rating 20 A @ 30 V, Stem Length 0.3 in, Stem Dia. and Thread Size 0.382 in, Recommended Use Light Fixtures, Color Brass, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.