Zoro Homepage

Ring Terminal, 1/2 in Stud Size, Vinyl Insulated, Crimp Termination Only, 4 PK

  • Mfr # 14-097

  • Zoro # G6926512


product price: $6.15
/pk 4, $1.54/ea
Sold in multiples of 2 for $12.30

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Type
Vinyl
Stud Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-097
Zoro #
G6926512
UPC #
032076046194
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
1/2 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Type
Vinyl

Description

Insulated Rng Termnal,6 AWG 1/2 In.Stud,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.